Apply to be a TradeMaster!
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (110-120 VAC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (110-120 VAC)

SKU:
XB7EV06GP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (110-120 VAC)
Magnifying glass
Hover image to zoom
$26.87 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue
Product Highlight: Voltage
110-120 VAC
Product Highlight: Warranty
18 Months Warranty

Description

This Harmony XB7, plain lens monolithic blue pilot light is supplied with 120V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Terminals Description Iso N°1: (X1-X2)PL
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Protective Treatment: TH
  • Sale Per Indivisible Quantity: 10
  • Range Of Product: Harmony XB7
  • Ambient Air Temperature For Operation: -25-70 °C
  • Toxic Heavy Metal Free: Yes
  • Environmental Disclosure: ENVPEP1805012EN
  • Supply Voltage Limits: 100-132 V AC
  • Sustainable Offer Status: Green Premium product
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Product Or Component Type: pilot light
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Signalling Type: steady
  • Rohs Exemption Information: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Standards: JIS C8201-5-1 || IEC 60947-5-1 || IEC 60947-1 || UL 508 || CSA C22.2 No 14 || JIS C8201-1
  • Overvoltage Category: class II IEC 60536
  • Net Weight: 0.02 kg
  • [Us] Rated Supply Voltage: 120 V AC 50/60 Hz
  • Shape Of Signaling Unit Head: round
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Warranty: 18 months
  • Light Source: LED
  • Circularity Profile: ENVEOLI1805012EN
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Mounting Diameter: 22 mm
  • Depth: 54 mm
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947-1
  • Cap/Operator Or Lens Colour: blue
  • Reach Free Of Svhc: Yes
  • Device Presentation: monolithic product
  • Device Presentation: monolithic product
  • Ambient Air Temperature For Storage: -40-70 °C
  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • Bulb Base: integral LED
  • Device Short Name: XB7
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end IEC 60947-1
  • Width: 29 mm
  • Electromagnetic Compatibility: disturbing field emission class B conforming to IEC 55011
  • Current Consumption: 18...21 mA
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Mercury Free: Yes
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Height: 29 mm
  • China Rohs Regulation: X

Specs

Color:

Blue

Voltage:

110-120 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy