Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (230-240 VAC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (230-240 VAC)

SKU:
XB7EV06MP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (230-240 VAC)
Magnifying glass
Hover image to zoom
$27.56 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Voltage
230-240 VAC
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, plain lens monolithic blue pilot light is supplied with 230V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Mercury Free: Yes
  • Sale Per Indivisible Quantity: 10
  • Circularity Profile: ENVEOLI1805012EN
  • Ambient Air Temperature For Operation: -25-70 °C
  • Device Short Name: XB7
  • Width: 29 mm
  • Protective Treatment: TH
  • Mounting Diameter: 22 mm
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Reach Free Of Svhc: Yes
  • Height: 29 mm
  • Current Consumption: 16...20 mA
  • Standards: CSA C22.2 No 14 || JIS C8201-5-1 || IEC 60947-1 || IEC 60947-5-1 || UL 508 || JIS C8201-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Service Life: 70000 h at rated voltage and 25 °C
  • Terminals Description Iso N°1: (X1-X2)PL
  • Signalling Type: steady
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Device Presentation: monolithic product
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • [Us] Rated Supply Voltage: 230...240 V AC 50/60 Hz
  • Bulb Base: integral LED
  • Ambient Air Temperature For Storage: -40-70 °C
  • Light Source: LED
  • Shape Of Signaling Unit Head: round
  • Range Of Product: Harmony XB7
  • Warranty: 18 months
  • Electromagnetic Compatibility: disturbing field emission class B conforming to IEC 55011
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Environmental Disclosure: ENVPEP1805012EN
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Cap/Operator Or Lens Colour: blue
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947-1
  • Toxic Heavy Metal Free: Yes
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Net Weight: 0.02 kg
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Depth: 54 mm
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end IEC 60947-1
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Supply Voltage Limits: 195-264 V AC
  • Overvoltage Category: class II IEC 60536
  • Rohs Exemption Information: Yes
  • Product Or Component Type: pilot light
  • Sustainable Offer Status: Green Premium product

Specs

–
Color:

Blue

Voltage:

230-240 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy