Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Clear (110-120 VAC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Clear (110-120 VAC)

SKU:
XB7EV07GP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Clear (110-120 VAC)
Magnifying glass
Hover image to zoom
$26.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-120 VAC
Product Highlight: Color
Clear
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, plain lens monolithic clear pilot light is supplied with 120V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Rohs Exemption Information: Yes
  • Reach Free Of Svhc: Yes
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947-1
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Range Of Product: Harmony XB7
  • Shape Of Signaling Unit Head: round
  • Product Or Component Type: pilot light
  • [Us] Rated Supply Voltage: 120 V AC 50/60 Hz
  • Warranty: 18 months
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Device Short Name: XB7
  • Net Weight: 0.02 kg
  • Width: 29 mm
  • Environmental Disclosure: ENVPEP1805012EN
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Height: 29 mm
  • Ambient Air Temperature For Storage: -40-70 °C
  • Signalling Type: steady
  • Light Source: LED
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Mounting Diameter: 22 mm
  • Cap/Operator Or Lens Colour: clear
  • Toxic Heavy Metal Free: Yes
  • Supply Voltage Limits: 100-132 V AC
  • Electromagnetic Compatibility: disturbing field emission class B conforming to IEC 55011
  • Standards: JIS C8201-5-1 || IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || IEC 60947-1 || JIS C8201-1
  • Protective Treatment: TH
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Overvoltage Category: class II IEC 60536
  • Depth: 54 mm
  • Depth: 54 mm
  • Terminals Description Iso N°1: (X1-X2)PL
  • China Rohs Regulation: X
  • Service Life: 70000 h at rated voltage and 25 °C
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Circularity Profile: ENVEOLI1805012EN
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end IEC 60947-1
  • Current Consumption: 18...21 mA
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Ambient Air Temperature For Operation: -25-55 °C
  • Device Presentation: monolithic product
  • Sustainable Offer Status: Green Premium product
  • Bulb Base: integral LED
  • Sale Per Indivisible Quantity: 10

Specs

–
Voltage:

110-120 VAC

Color:

Clear

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy