Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Orange (230-240 VAC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Orange (230-240 VAC)

SKU:
XB7EV08MP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Orange (230-240 VAC)
Magnifying glass
Hover image to zoom
$25.58 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230-240 VAC
Product Highlight: Color
Orange
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, plain lens monolithic orange pilot light is supplied with 230V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Cap/Operator Or Lens Colour: orange
  • Current Consumption: 16...20 mA
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end IEC 60947-1
  • Service Life: 70000 h at rated voltage and 25 °C
  • Light Source: LED
  • Electromagnetic Compatibility: disturbing field emission class B conforming to IEC 55011
  • Mounting Diameter: 22 mm
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Height: 29 mm
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Shape Of Signaling Unit Head: round
  • Supply Voltage Limits: 195-264 V AC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Net Weight: 0.02 kg
  • Ambient Air Temperature For Operation: -25-70 °C
  • Product Or Component Type: pilot light
  • Reach Free Of Svhc: Yes
  • Circularity Profile: ENVEOLI1805012EN
  • Sale Per Indivisible Quantity: 10
  • Device Presentation: monolithic product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • Overvoltage Category: class II IEC 60536
  • China Rohs Regulation: X
  • Toxic Heavy Metal Free: Yes
  • Device Short Name: XB7
  • Standards: IEC 60947-5-1 || IEC 60947-1 || UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || JIS C8201-1
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Sustainable Offer Status: Green Premium product
  • Mercury Free: Yes
  • Bulb Base: integral LED
  • Width: 29 mm
  • Warranty: 18 months
  • Warranty: 18 months
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Range Of Product: Harmony XB7
  • Terminals Description Iso N°1: (X1-X2)PL
  • Ambient Air Temperature For Storage: -40-70 °C
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Protective Treatment: TH
  • Signalling Type: steady
  • Depth: 54 mm
  • [Us] Rated Supply Voltage: 230...240 V AC 50/60 Hz
  • Environmental Disclosure: ENVPEP1805012EN
  • Rohs Exemption Information: Yes
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm

Specs

–
Voltage:

230-240 VAC

Color:

Orange

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy