Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, Black Marked Up Arrow, Spring Return, 1 NO + 1 NC - White
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, Black Marked Up Arrow, Spring Return, 1 NO + 1 NC - White

SKU:
XB7NA15341
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, Black Marked Up Arrow, Spring Return, 1 NO + 1 NC - White
Magnifying glass
Hover image to zoom
$30.66 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, flush monolithic white push button operates with a spring return / impulse mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Short-Circuit Protection: 4 A cartridge fuse gG EN/IEC 60947-5-1
  • Range Of Product: Harmony XB7
  • Device Short Name: XB7
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Cad Overall Depth: 51.5 mm
  • Contact Operation: slow-break
  • Product Certifications: CCC || GOST
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • [Ui] Rated Insulation Voltage: 250 V 3)EN/IEC 60947-1
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Tightening Torque: 0.8-1.2 N.m EN 60947-1
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end EN/IEC 60947-1
  • Terminals Description Iso N°1: (21-22)NC || (13-14)NO
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Cad Overall Width: 29 mm
  • Overvoltage Category: class II IEC 61140
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
  • Sustainable Offer Status: Green Premium product
  • Contacts Type And Composition: 1 NO + 1 NC
  • Toxic Heavy Metal Free: Yes
  • Operator Profile: white flush, up arrow black)
  • Shape Of Signaling Unit Head: round
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Warranty: 18 months
  • Net Weight: 0.021 kg
  • Device Presentation: monolithic product
  • Standards: JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Protective Treatment: TH
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV EN/IEC 60947-1
  • Mercury Free: Yes
  • Mercury Free: Yes
  • China Rohs Regulation: X
  • Cad Overall Height: 29 mm
  • Rohs Exemption Information: Yes
  • Circularity Profile: ENVEOLI1805012EN
  • Sale Per Indivisible Quantity: 10
  • Positive Opening: with NC contact EN/IEC 60947-5-1 appendix K
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Mounting Diameter: 22 mm
  • Type Of Operator: spring return
  • Ambient Air Temperature For Storage: -40-70 °C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Environmental Disclosure: ENVPEP1805012EN
  • Mechanical Durability: 1000000 cycles

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy