Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, White Marked Up Arrow, Spring Return, 1 NO - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, White Marked Up Arrow, Spring Return, 1 NO - Black

SKU:
XB7NA21341
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, White Marked Up Arrow, Spring Return, 1 NO - Black
Magnifying glass
Hover image to zoom
$18.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony XB7, flush monolithic black push button operates with a spring return / impulse mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Environmental Disclosure: ENVPEP1805012EN
  • Cad Overall Width: 29 mm
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Warranty: 18 months
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Sustainable Offer Status: Green Premium product
  • Range Of Product: Harmony XB7
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Cad Overall Depth: 51.5 mm
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Toxic Heavy Metal Free: Yes
  • Net Weight: 0.021 kg
  • Protective Treatment: TH
  • Positive Opening: with (only NO)
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Standards: IEC 60947-1 || IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
  • Ambient Air Temperature For Storage: -40-70 °C
  • Contacts Type And Composition: 1 NO
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Overvoltage Category: class II IEC 61140
  • Shape Of Signaling Unit Head: round
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Circularity Profile: ENVEOLI1805012EN
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Mechanical Durability: 1000000 cycles
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Ambient Air Temperature For Operation: -25-70 °C
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Terminals Description Iso N°1: (13-14)NO
  • Rohs Exemption Information: Yes
  • Type Of Operator: spring return
  • Device Short Name: XB7
  • Device Short Name: XB7
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Product Certifications: CCC || GOST
  • Mounting Diameter: 22 mm
  • Product Or Component Type: push-button
  • China Rohs Regulation: X
  • Operator Profile: black flush, up arrow white)
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Device Presentation: monolithic product
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA IEC 60947-5-4
  • Cad Overall Height: 29 mm
  • Contact Operation: slow-break
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy