Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Black

SKU:
XB7NA25
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Black
Magnifying glass
Hover image to zoom
$21.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony XB7, flush monolithic black push button operates with a spring return / impulse mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Shape Of Signaling Unit Head: round
  • Contacts Type And Composition: 1 NO + 1 NC
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA IEC 60947-5-4
  • Ambient Air Temperature For Storage: -40-70 °C
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Cad Overall Depth: 51.5 mm
  • Warranty: 18 months
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • China Rohs Regulation: X
  • Contact Operation: slow-break
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Mechanical Durability: 1000000 cycles
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Net Weight: 0.021 kg
  • Product Or Component Type: push-button
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Product Certifications: CCC || GOST
  • Ambient Air Temperature For Operation: -25-70 °C
  • Sustainable Offer Status: Green Premium product
  • Device Presentation: monolithic product
  • Positive Opening: with NC contact IEC 60947-5-1 appendix K
  • Cad Overall Height: 29 mm
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Device Short Name: XB7
  • Mounting Diameter: 22 mm
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP1805012EN
  • Overvoltage Category: class II IEC 61140
  • Operator Profile: black flush, unmarked
  • Circularity Profile: ENVEOLI1805012EN
  • Protective Treatment: TH
  • Protective Treatment: TH
  • Toxic Heavy Metal Free: Yes
  • Type Of Operator: spring return
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Range Of Product: Harmony XB7
  • Cad Overall Width: 29 mm
  • Mercury Free: Yes
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Standards: UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || IEC 60947-1 || IEC 60947-5-1 || JIS C8201-1
  • Terminals Description Iso N°1: (21-22)NC || (13-14)NO

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy