Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, White Marked I, Spring Return, 1 NO - Green
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, White Marked I, Spring Return, 1 NO - Green

SKU:
XB7NA3131
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, White Marked I, Spring Return, 1 NO - Green
Magnifying glass
Hover image to zoom
$15.67 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, monolithic green push button marked with a "I" symbol operates with a spring return / impulse mechanism and screw clamp terminals. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Shape Of Signaling Unit Head: round
  • Mercury Free: Yes
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • China Rohs Regulation: X
  • Positive Opening: with (only NO)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Rohs Exemption Information: Yes
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Sustainable Offer Status: Green Premium product
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Protective Treatment: TH
  • Standards: IEC 60947-5-1 || UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || IEC 60947-1 || JIS C8201-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Type Of Operator: spring return
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Sale Per Indivisible Quantity: 10
  • Net Weight: 0.021 kg
  • Cad Overall Width: 29 mm
  • Mechanical Durability: 1000000 cycles
  • Device Short Name: XB7
  • Contacts Type And Composition: 1 NO
  • Overvoltage Category: class II IEC 61140
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA IEC 60947-5-4
  • Operator Profile: green flush, I white)
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Mounting Diameter: 22 mm
  • Environmental Disclosure: ENVPEP1805012EN
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Device Presentation: monolithic product
  • Contact Operation: slow-break
  • Cad Overall Depth: 51.5 mm
  • Cad Overall Depth: 51.5 mm
  • Product Certifications: CCC || GOST
  • Terminals Description Iso N°1: (13-14)NO
  • Toxic Heavy Metal Free: Yes
  • Warranty: 18 months
  • Cad Overall Height: 29 mm
  • Circularity Profile: ENVEOLI1805012EN
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Ambient Air Temperature For Operation: -25-70 °C
  • Range Of Product: Harmony XB7
  • Product Or Component Type: push-button
  • Ambient Air Temperature For Storage: -40-70 °C
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm

Specs

–
Color:

Green

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy