Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Green
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Green

SKU:
XB7NA35
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Green
Magnifying glass
Hover image to zoom
$20.59 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, flush monolithic green push button operates with a spring return / impulse mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Protective Treatment: TH
  • Range Of Product: Harmony XB7
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Contacts Type And Composition: 1 NO + 1 NC
  • Rohs Exemption Information: Yes
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA IEC 60947-5-4
  • Ambient Air Temperature For Storage: -40-70 °C
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Cad Overall Depth: 51.5 mm
  • Warranty: 18 months
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Operator Profile: green flush, unmarked
  • Mercury Free: Yes
  • Cad Overall Height: 29 mm
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Net Weight: 0.021 kg
  • Sale Per Indivisible Quantity: 10
  • Positive Opening: with NC contact IEC 60947-5-1 appendix K
  • Shape Of Signaling Unit Head: round
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • China Rohs Regulation: X
  • Circularity Profile: ENVEOLI1805012EN
  • Standards: JIS C8201-5-1 || UL 508 || IEC 60947-1 || CSA C22.2 No 14 || IEC 60947-5-1 || JIS C8201-1
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Product Or Component Type: push-button
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Toxic Heavy Metal Free: Yes
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Mounting Diameter: 22 mm
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Environmental Disclosure: ENVPEP1805012EN
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Contact Operation: slow-break
  • Product Certifications: GOST || CCC
  • Device Short Name: XB7
  • Device Short Name: XB7
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Type Of Operator: spring return
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Overvoltage Category: class II IEC 61140
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Mechanical Durability: 1000000 cycles
  • Sustainable Offer Status: Green Premium product
  • Ambient Air Temperature For Operation: -25-70 °C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Cad Overall Width: 29 mm

Specs

–
Color:

Green

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy