Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO +1 NC - Blue
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO +1 NC - Blue

SKU:
XB7NA65
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, Unmarked, Spring Return, 1 NO +1 NC - Blue
Magnifying glass
Hover image to zoom
$19.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, monolithic blue push button operates with a spring return / impulse mechanism and screw clamp terminals. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Operator Profile: blue flush, unmarked
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Range Of Product: Harmony XB7
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end EN/IEC 60947-1
  • Sale Per Indivisible Quantity: 10
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV EN/IEC 60947-1
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Circularity Profile: ENVEOLI1805012EN
  • Product Certifications: CCC || GOST
  • Tightening Torque: 0.8-1.2 N.m EN 60947-1
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Device Presentation: monolithic product
  • Environmental Disclosure: ENVPEP1805012EN
  • Toxic Heavy Metal Free: Yes
  • [Ui] Rated Insulation Voltage: 250 V 3)EN/IEC 60947-1
  • Warranty: 18 months
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Device Short Name: XB7
  • Overvoltage Category: class II IEC 61140
  • Mechanical Durability: 1000000 cycles
  • Sustainable Offer Status: Green Premium product
  • Ambient Air Temperature For Storage: -40-70 °C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shape Of Signaling Unit Head: round
  • Product Or Component Type: push-button
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • China Rohs Regulation: X
  • Cad Overall Width: 29 mm
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Terminals Description Iso N°1: (21-22)NC || (13-14)NO
  • Contact Operation: slow-break
  • Contacts Type And Composition: 1 NO + 1 NC
  • Net Weight: 0.021 kg
  • Net Weight: 0.021 kg
  • Ambient Air Temperature For Operation: -25-70 °C
  • Positive Opening: with NC contact EN/IEC 60947-5-1 appendix K
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
  • Cad Overall Height: 29 mm
  • Protective Treatment: TH
  • Cad Overall Depth: 51.5 mm
  • Mercury Free: Yes
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
  • Type Of Operator: spring return
  • Standards: CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-1
  • Short-Circuit Protection: 4 A cartridge fuse gG EN/IEC 60947-5-1
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4

Specs

–
Color:

Blue

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy