Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Selector Switch, Stay Put, 2 Positions, 1 NO - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Selector Switch, Stay Put, 2 Positions, 1 NO - Black

SKU:
XB7ND21
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Selector Switch, Stay Put, 2 Positions, 1 NO - Black
Magnifying glass
Hover image to zoom
$18.44 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony XB7, monolithic black selector switch has 2 positions, operates with a stay-put mechanism and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to give your machine multiple different inputs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Environmental Disclosure: ENVPEP1805012EN
  • Electrical Shock Protection Class: class II IEC 61140
  • Ambient Air Temperature For Operation: -25-70 °C
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Circularity Profile: ENVEOLI1805012EN
  • Toxic Heavy Metal Free: Yes
  • Fixing Mode: fixing nut 2-2.4 N.m
  • Sale Per Indivisible Quantity: 10
  • Range Of Product: Harmony XB7
  • Reach Free Of Svhc: Yes
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Electrical Reliability: < 10exp(-6) 17 V 5 mA IEC 60947-5-4
  • Operator Profile: black standard handle
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Rohs Exemption Information: Yes
  • Sustainable Offer Status: Green Premium product
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mechanical Durability: 300000 cycles
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Shape Of Signaling Unit Head: round
  • Cad Overall Depth: 68.5 mm
  • Product Or Component Type: selector switch
  • Operator Position Information: 2 positions 90°
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Warranty: 18 months
  • Cad Overall Height: 29 mm
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Contact Operation: slow-break
  • Type Of Operator: stay put
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Mercury Free: Yes
  • Protective Treatment: TH
  • Terminals Description Iso N°1: (13-14)NO
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Positive Opening: without
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 60947-5-1 || JIS C8201-5-1 || IEC 60947-1 || JIS C8201-1
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 60947-5-1 || JIS C8201-5-1 || IEC 60947-1 || JIS C8201-1
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Cad Overall Width: 29 mm
  • Contacts Type And Composition: 1 NO
  • China Rohs Regulation: X
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Mounting Diameter: 22 mm
  • Device Short Name: XB7
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy