Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Selector Switch, Stay Put, 2 Positions, 1 NO + 1 NC - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Selector Switch, Stay Put, 2 Positions, 1 NO + 1 NC - Black

SKU:
XB7ND25
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Selector Switch, Stay Put, 2 Positions, 1 NO + 1 NC - Black
Magnifying glass
Hover image to zoom
$25.04 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, monolithic black selector switch has 2 positions, operates with a stay-put mechanism and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to give your machine multiple different inputs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Cad Overall Depth: 68.5 mm
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Electrical Reliability: < 10exp(-6) 17 V 5 mA IEC 60947-5-4
  • Toxic Heavy Metal Free: Yes
  • Ambient Air Temperature For Storage: -40-70 °C
  • Environmental Disclosure: ENVPEP1805012EN
  • Contact Operation: slow-break
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Cad Overall Width: 29 mm
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Net Weight: 0.026 kg
  • Electrical Shock Protection Class: class II IEC 61140
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Mechanical Durability: 300000 cycles
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Contacts Type And Composition: 1 NO + 1 NC
  • Ambient Air Temperature For Operation: -25-70 °C
  • Protective Treatment: TH
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Mercury Free: Yes
  • Terminals Description Iso N°1: (13-14)NO || (21-22)NC
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Warranty: 18 months
  • Reach Free Of Svhc: Yes
  • Shape Of Signaling Unit Head: round
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Rohs Exemption Information: Yes
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Device Short Name: XB7
  • Sale Per Indivisible Quantity: 10
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • China Rohs Regulation: X
  • Standards: JIS C8201-5-1 || IEC 60947-1 || UL 508 || CSA C22.2 No 14 || IEC 60947-5-1 || JIS C8201-1
  • Standards: JIS C8201-5-1 || IEC 60947-1 || UL 508 || CSA C22.2 No 14 || IEC 60947-5-1 || JIS C8201-1
  • Positive Opening: with IEC 60947-5-1 appendix K
  • Operator Position Information: 2 positions 90°
  • Circularity Profile: ENVEOLI1805012EN
  • Product Or Component Type: selector switch
  • Mounting Diameter: 22 mm
  • Range Of Product: Harmony XB7
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Sustainable Offer Status: Green Premium product
  • Type Of Operator: stay put
  • Cad Overall Height: 29 mm
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Fixing Mode: fixing nut 2-2.4 N.m
  • Operator Profile: black standard handle

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy