Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Selector Switch, Stay Put, 3 Positions, 2 NO - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Selector Switch, Stay Put, 3 Positions, 2 NO - Black

SKU:
XB7ND33
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Selector Switch, Stay Put, 3 Positions, 2 NO - Black
Magnifying glass
Hover image to zoom
$25.13 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Diameter
22mm Diameter
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, monolithic black selector switch has 3 positions, operates with a spring-return-to-center mechanism and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to give your machine multiple different inputs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Electrical Reliability: < 10exp(-6) 17 V 5 mA IEC 60947-5-4
  • Protective Treatment: TH
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Operator Profile: black standard handle
  • Rohs Exemption Information: Yes
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Device Short Name: XB7
  • Warranty: 18 months
  • Contact Operation: slow-break
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • China Rohs Regulation: X
  • Mounting Diameter: 22 mm
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Mercury Free: Yes
  • Ambient Air Temperature For Operation: -25-70 °C
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contacts Type And Composition: 2 NO
  • Standards: IEC 60947-1 || UL 508 || IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
  • Circularity Profile: ENVEOLI1805012EN
  • Terminals Description Iso N°1: (23-24)NO || (13-14)NO
  • Toxic Heavy Metal Free: Yes
  • Cad Overall Width: 29 mm
  • Product Or Component Type: selector switch
  • Electrical Shock Protection Class: class II IEC 61140
  • Net Weight: 0.026 kg
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Sale Per Indivisible Quantity: 10
  • Type Of Operator: stay put
  • Fixing Mode: fixing nut 2-2.4 N.m
  • Fixing Mode: fixing nut 2-2.4 N.m
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Cad Overall Depth: 68.5 mm
  • Shape Of Signaling Unit Head: round
  • Operator Position Information: 3 positions +/- 45°
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Reach Free Of Svhc: Yes
  • Ambient Air Temperature For Storage: -40-70 °C
  • Range Of Product: Harmony XB7
  • Cad Overall Height: 29 mm
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Sustainable Offer Status: Green Premium product
  • Positive Opening: without
  • Environmental Disclosure: ENVPEP1805012EN

Specs

–
Color:

Black

Material:

Plastic

Diameter:

22mm

Product Type:

Push Button

Warranty:

18 Months

Country of Origin:

Indonesia

Series:

XB7

Approvals:

CSA

UL

CE

Illuminated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy