Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Selector Switch, Key 455, Stay Put, 2 Positions, 1 NO - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Selector Switch, Key 455, Stay Put, 2 Positions, 1 NO - Black

SKU:
XB7NG21
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Selector Switch, Key 455, Stay Put, 2 Positions, 1 NO - Black
Magnifying glass
Hover image to zoom
$45.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, monolithic black key selector switch (key no.455) has 2 positions, operates with a stay-put mechanism with key withdrawal on the left position and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product. It secures the machine and system operation with a key, only available to authorized operators.

  • Ambient Air Temperature For Operation: -25-70 °C
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Protective Treatment: TH
  • Sustainable Offer Status: Green Premium product
  • Net Weight: 0.05 kg
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Contact Operation: slow-break
  • Ambient Air Temperature For Storage: -40-70 °C
  • Electrical Shock Protection Class: class II IEC 61140
  • Warranty: 18 months
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Range Of Product: Harmony XB7
  • Shape Of Signaling Unit Head: round
  • China Rohs Regulation: X
  • Rohs Exemption Information: Yes
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Mechanical Durability: 300000 cycles
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Sale Per Indivisible Quantity: 10
  • Operator Position Information: 2 positions 90°
  • Cad Overall Height: 29 mm
  • Contacts Type And Composition: 1 NO
  • Fixing Mode: fixing nut 2-2.4 N.m
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Standards: IEC 60947-1 || IEC 60947-5-1 || UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || JIS C8201-1
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Key Withdrawal Position: left-hand
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Mounting Diameter: 22 mm
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Type Of Keylock: key 455
  • Circularity Profile: ENVEOLI1805012EN
  • Environmental Disclosure: ENVPEP1805012EN
  • Device Short Name: XB7
  • Device Short Name: XB7
  • Positive Opening: without
  • Type Of Operator: stay put
  • Electrical Reliability: < 10exp(-6) 17 V 5 mA IEC 60947-5-4
  • Product Or Component Type: selector switch
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Cad Overall Width: 29 mm
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Mercury Free: Yes
  • Terminals Description Iso N°1: (13-14)NO
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy