Apply to be a TradeMaster!
Main product image of Harmony XB7 Monolithic Selector Switch, Key 455, Stay Put, 3 Positions, 2 NO - Black
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Selector Switch, Key 455, Stay Put, 3 Positions, 2 NO - Black

SKU:
XB7NG33
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Selector Switch, Key 455, Stay Put, 3 Positions, 2 NO - Black
Magnifying glass
Hover image to zoom
$48.35 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

This Harmony XB7, monolithic black key selector switch (key no.455) has 3 positions, operates with a stay-put mechanism with key withdrawal on the center position and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product. It secures the machine and system operation with a key, only available to authorized operators.

  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Standards: IEC 60947-1 || CSA C22.2 No 14 || IEC 60947-5-1 || JIS C8201-5-1 || UL 508 || JIS C8201-1
  • Sale Per Indivisible Quantity: 10
  • Fixing Mode: fixing nut 2-2.4 N.m
  • Electrical Reliability: < 10exp(-6) 17 V 5 mA IEC 60947-5-4
  • Shape Of Signaling Unit Head: round
  • Mercury Free: Yes
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Cad Overall Height: 29 mm
  • Electrical Shock Protection Class: class II IEC 61140
  • Operator Position Information: 3 positions +/- 45°
  • China Rohs Regulation: X
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Range Of Product: Harmony XB7
  • Cad Overall Width: 29 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Positive Opening: without
  • Type Of Keylock: key 455
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Environmental Disclosure: ENVPEP1805012EN
  • Product Or Component Type: selector switch
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Mechanical Durability: 300000 cycles
  • Warranty: 18 months
  • Contact Operation: slow-break
  • Ambient Air Temperature For Operation: -25-70 °C
  • Sustainable Offer Status: Green Premium product
  • Type Of Operator: stay put
  • Key Withdrawal Position: center
  • Key Withdrawal Position: center
  • Device Short Name: XB7
  • Rohs Exemption Information: Yes
  • Protective Treatment: TH
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Mounting Diameter: 22 mm
  • Net Weight: 0.05 kg
  • Circularity Profile: ENVEOLI1805012EN
  • Ambient Air Temperature For Storage: -40-70 °C
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Terminals Description Iso N°1: (23-24)NO || (13-14)NO
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Cad Overall Depth: 83 mm
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6

Specs

Warranty:

18 Months

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy