Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Push Button, Unmarked, Push to Release, 1 NO - Green
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Push Button, Unmarked, Push to Release, 1 NO - Green

SKU:
XB7NH31
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Push Button, Unmarked, Push to Release, 1 NO - Green
Magnifying glass
Hover image to zoom
$15.49 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, flush monolithic green push button operates with latched push to release mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Mounting Diameter: 22 mm
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Overvoltage Category: class II IEC 61140
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Shape Of Signaling Unit Head: round
  • Product Or Component Type: push-button
  • Device Short Name: XB7
  • Type Of Operator: push and push-to-release
  • Contact Operation: slow-break
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Operation: -25-70 °C
  • Sale Per Indivisible Quantity: 10
  • Toxic Heavy Metal Free: Yes
  • Range Of Product: Harmony XB7
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Warranty: 18 months
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Operator Profile: green flush
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA IEC 60947-5-4
  • Device Presentation: monolithic product
  • Ambient Air Temperature For Storage: -40-70 °C
  • Protective Treatment: TH
  • Cad Overall Width: 29 mm
  • Cad Overall Depth: 51.5 mm
  • China Rohs Regulation: X
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Product Certifications: CCC || GOST
  • Terminals Description Iso N°1: (21-22)NC || (13-14)NO
  • Standards: UL 508 || IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || IEC 60947-1 || JIS C8201-1
  • Mercury Free: Yes
  • Mechanical Durability: 300000 cycles
  • Mechanical Durability: 300000 cycles
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Environmental Disclosure: ENVPEP1805012EN
  • Circularity Profile: ENVEOLI1805012EN
  • Cad Overall Height: 29 mm
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Marking: unmarked
  • Contacts Type And Composition: 1 NO
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Positive Opening: with NC contact IEC 60947-5-1 appendix K
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Rohs Exemption Information: Yes

Specs

–
Color:

Green

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy