Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Projecting Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Red
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Projecting Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Red

SKU:
XB7NL45
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Projecting Push Button, Unmarked, Spring Return, 1 NO + 1 NC - Red
Magnifying glass
Hover image to zoom
$30.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, projecting monolithic red push button operates with a spring return / impulse mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Terminals Description Iso N°1: (13-14)NO || (21-22)NC
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Mercury Free: Yes
  • Product Or Component Type: push-button
  • Electrical Reliability: <= 10exp(-6) 17 V, 5 mA IEC 60947-5-4
  • Warranty: 18 months
  • Sale Per Indivisible Quantity: 10
  • Ambient Air Temperature For Storage: -40-70 °C
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Circularity Profile: ENVEOLI1805012EN
  • Cad Overall Depth: 57.5 mm
  • Rohs Exemption Information: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Contact Operation: slow-break
  • Device Presentation: monolithic product
  • Net Weight: 0.021 kg
  • Contacts Type And Composition: 1 NO + 1 NC
  • Mechanical Durability: 1000000 cycles
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Cad Overall Width: 29 mm
  • Product Certifications: GOST || CCC
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • China Rohs Regulation: X
  • Operator Profile: red projecting, unmarked
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Positive Opening: with NC contact IEC 60947-5-1 appendix K
  • Device Short Name: XB7
  • Toxic Heavy Metal Free: Yes
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Type Of Operator: spring return
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Environmental Disclosure: ENVPEP1805012EN
  • Shape Of Signaling Unit Head: round
  • Ambient Air Temperature For Operation: -25-70 °C
  • Cad Overall Height: 29 mm
  • Protective Treatment: TH
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Sustainable Offer Status: Green Premium product
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
  • Mounting Diameter: 22 mm
  • Nema Degree Of Protection: NEMA 12 UL 50 E || NEMA 3 UL 50 E
  • Standards: CSA C22.2 No 14 || IEC 60947-1 || IEC 60947-5-1 || JIS C8201-5-1 || UL 508 || JIS C8201-1
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Range Of Product: Harmony XB7

Specs

–
Color:

Red

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy