Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Emergency Stop Push Button, Mushroom Shape, Pull to Release, 1 NC, Red
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Emergency Stop Push Button, Mushroom Shape, Pull to Release, 1 NC, Red

SKU:
XB7NT842
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Emergency Stop Push Button, Mushroom Shape, Pull to Release, 1 NC, Red
Magnifying glass
Hover image to zoom
$34.80 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, emergency stop / shutdown 40mm mushroom head monolithic red push button operates with a latched push-pull mechanism and uses screw-clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

  • Rohs Exemption Information: Yes
  • Mounting Diameter: 22 mm
  • Ambient Air Temperature For Storage: -40-70 °C
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Product Certifications: CCC || GOST
  • Range Of Product: Harmony XB7
  • Shape Of Signaling Unit Head: round
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Net Weight: 0.035 kg
  • Environmental Disclosure: ENVPEP1805012EN
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Positive Opening: with IEC 60947-5-1 appendix K
  • Shock Resistance: 15 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Sale Per Indivisible Quantity: 10
  • Electrical Reliability: < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
  • Device Presentation: monolithic product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Ambient Air Temperature For Operation: -25-70 °C
  • Standards: UL 508 || IEC 60947-1 || IEC 60947-5-5 || CSA C22.2 No 14 || IEC 60204-1 || ISO 13850 || IEC 60947-5-1 || IEC 60364-5-53
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 IEC 60947-5-1 || 1.5 A 120 V, AC-15, C300 IEC 60947-5-1
  • Toxic Heavy Metal Free: Yes
  • Contacts Usage: standard
  • Protective Treatment: TH
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Electrical Shock Protection Class: class II IEC 60536
  • Cad Overall Width: 40 mm
  • Product Or Component Type: emergency stop push-button
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • Contacts Type And Composition: 1 NC
  • China Rohs Regulation: X
  • Operator Profile: red mushroom 40 mm, unmarked
  • Warranty: 18 months
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • Type Of Operator: latching
  • Type Of Operator: latching
  • Nema Degree Of Protection: NEMA 12 UL 50 || NEMA 3 UL 50
  • Cad Overall Depth: 72 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Contact Operation: snap action
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Sustainable Offer Status: Green Premium product
  • Device Short Name: XB7
  • Reset: push-pull
  • Mechanical Durability: 100000 cycles
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Reach Free Of Svhc: Yes
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.

Specs

–
Color:

Red

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy