Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Illuminated Push Button w/ Integral LED, Spring Return, 1 NO - Orange (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Illuminated Push Button w/ Integral LED, Spring Return, 1 NO - Orange (24 VAC/DC)

SKU:
XB7NW35B1
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Illuminated Push Button w/ Integral LED, Spring Return, 1 NO - Orange (24 VAC/DC)
Magnifying glass
Hover image to zoom
$43.76 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24 VAC/DC

Description

–
This Harmony XB7, illuminated projecting monolithic orange push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, minimizing errors in machine control and enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Environmental Disclosure: ENVPEP1805012EN
  • Operator Profile: orange projecting, unmarked
  • Electrical Shock Protection Class: class II IEC 61140
  • Protective Treatment: TH
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Rohs Exemption Information: Yes
  • Net Weight: 0.023 kg
  • Nema Degree Of Protection: NEMA 12 UL 50 E
  • Electrical Reliability: <= 10exp(-6) 17 V 5 mA IEC 60947-5-4
  • Device Presentation: monolithic product
  • Short-Circuit Protection: 4 A cartridge fuse gG IEC 60947-5-1
  • Sale Per Indivisible Quantity: 10
  • Current Consumption: 18...27 mA
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Product Or Component Type: illuminated push-button
  • China Rohs Regulation: X
  • Contact Operation: slow-break
  • Ambient Air Temperature For Operation: -25-70 °C
  • Cad Overall Height: 29 mm
  • Signalling Type: steady
  • Mounting Diameter: 22 mm
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
  • Mechanical Durability: 300000 cycles
  • Electromagnetic Emission: class B IEC 55011
  • Contacts Type And Composition: 1 NO
  • Sustainable Offer Status: Green Premium product
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Cad Overall Width: 29 mm
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • [Ie] Rated Operational Current: 0.1 A 250 V, DC-13, R300 IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Type Of Operator: spring return
  • Light Source: LED
  • Service Life: 70000 h at rated voltage and 25 °C
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Supply Voltage Limits: 19.2-30 V DC || 21.6-26.4 V AC
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Circularity Profile: ENVEOLI1805012EN
  • Device Short Name: XB7
  • Product Certifications: GOST || CCC
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Warranty: 18 months
  • Ambient Air Temperature For Storage: -40-70 °C
  • Cad Overall Depth: 57.5 mm
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.34...2 x 2.5 mm squared without cable end IEC 60947-1
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • Electrical Durability: 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C

Specs

–
Color:

Orange

Warranty:

18 Months

Voltage:

24 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy