Shop Resideo Sale
Main product image of Joystick Controller, Harmony XB4, 22mm, 1NO, XD4PA22
Magnifying glass
Hover image to zoom

Joystick Controller, Harmony XB4, 22mm, 1NO, XD4PA22

SKU:
XD4PA22
Rating:
(0)
Q&A:
(0)
Joystick Controller, Harmony XB4, 22mm, 1NO, XD4PA22
Magnifying glass
Hover image to zoom
$158.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal

Description

–
This Harmony XB4, joystick controller operates with 4-direction return-to-center mechanism. It has 4 x NO (1 per direction) contacts and a chromium-plated metal bezel. This joystick provides a versatile and intuitive interface for controlling your machines. It is easily installed into a standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Its simple spring return mechanism is rugged and durable, high lifetime, less maintenance and replacement.

Specs

–
Series:

XB4

Diameter:

22mm

Illuminated:

No

Country of Origin:

France

Approvals:

UL

CSA

CE

Operator Type:

Spring Return

Product Type:

Push Button

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy