Shop Resideo Sale
Main product image of 22mm Mounting Hole Dia. Momentary (MO) 22mm Flush Head Nonilluminated Push-Button Switch (Red), ZB4BA432
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Momentary (MO) 22mm Flush Head Nonilluminated Push-Button Switch (Red), ZB4BA432

SKU:
ZB4BA432
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Momentary (MO) 22mm Flush Head Nonilluminated Push-Button Switch (Red), ZB4BA432
Magnifying glass
Hover image to zoom
$18.00 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Red

Description

–

This Harmony XB4, flush red button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and marking. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product.

Specs

–
Warranty:

18 Months

Color:

Red

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy