Apply to be a TradeMaster!
Main product image of 22mm Mounting Hole Dia. Momentary (MO) Round Nonilluminated Push-Button Switch (Blue), ZB4BA68
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Momentary (MO) Round Nonilluminated Push-Button Switch (Blue), ZB4BA68

SKU:
ZB4BA68
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Momentary (MO) Round Nonilluminated Push-Button Switch (Blue), ZB4BA68
Magnifying glass
Hover image to zoom
$16.27 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Blue

Description

–

This Harmony XB4, plain lens flush blue button head with transparent cap is used for insertion of legend, operates with a spring return / impulse mechanism. This button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and used for insertion of legend. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product.

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy