Apply to be a TradeMaster!
Main product image of Head for Selector Switch, Harmony XB4, 22mm, Black, ZB4BD4
Magnifying glass
Hover image to zoom

Head for Selector Switch, Harmony XB4, 22mm, Black, ZB4BD4

SKU:
ZB4BD4
Rating:
(0)
Q&A:
(0)
Head for Selector Switch, Harmony XB4, 22mm, Black, ZB4BD4
Magnifying glass
Hover image to zoom
$17.11 each
In Stock
In Stock
Get 2 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Metal
Product Highlight: Diameter
22mm Diameter

Description

This Harmony XB4, black selector switch head with standard handle has 2 positions, operates with spring return from right to left mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Specs

Color:

Black

Country of Origin:

France

Approvals:

CSA

CE

UL

Material:

Metal

Diameter:

22mm

Series:

XB4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy