Apply to be a TradeMaster!
Main product image of 3-Position Momentary (MO) Standard Lever Handle NEMA 4X & 13 Selector Switch With Maintained/Maintained/Momentary Action (Black), ZB4BD8
Magnifying glass
Hover image to zoom

3-Position Momentary (MO) Standard Lever Handle NEMA 4X & 13 Selector Switch With Maintained/Maintained/Momentary Action (Black), ZB4BD8

SKU:
ZB4BD8
Rating:
(0)
Q&A:
(0)
3-Position Momentary (MO) Standard Lever Handle NEMA 4X & 13 Selector Switch With Maintained/Maintained/Momentary Action (Black), ZB4BD8
Magnifying glass
Hover image to zoom
$39.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony XB4, black selector switch head with standard handle has 3 positions, operates with spring return from right to center mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product.

Specs

–
Product Type:

Switches

Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy