Apply to be a TradeMaster!
Main product image of 22mm, White Markings, Selector Switch Head and Mounting Base, ZB4BD922
Magnifying glass
Hover image to zoom

22mm, White Markings, Selector Switch Head and Mounting Base, ZB4BD922

SKU:
ZB4BD922
Rating:
(0)
Q&A:
(0)
22mm, White Markings, Selector Switch Head and Mounting Base, ZB4BD922
Magnifying glass
Hover image to zoom
$129.54 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
22mm, White Markings, Selector Switch Head and Mounting Base for 6.35 mm Shaft Potentiometer

Specs

–
Series:

XB4

Diameter:

22mm

Approvals:

CSA

UL

CE

Material:

Metal

Color:

Black

Product Type:

Push Button

Country of Origin:

France

Illuminated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy