Shop Resideo Sale
Main product image of 2-Position Maintained (MA) Keyed NEMA 4X & 13 Selector Switch With 520E Key And Left Position Withdrawal (Black), ZB4BG214
Magnifying glass
Hover image to zoom

2-Position Maintained (MA) Keyed NEMA 4X & 13 Selector Switch With 520E Key And Left Position Withdrawal (Black), ZB4BG214

SKU:
ZB4BG214
Rating:
(0)
Q&A:
(0)
2-Position Maintained (MA) Keyed NEMA 4X & 13 Selector Switch With 520E Key And Left Position Withdrawal (Black), ZB4BG214
Magnifying glass
Hover image to zoom
$112.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony XB4, black head with key (key no.520E) for key selector switch has 2 positions, operates with stay-put mechanism with key withdrawal on left position. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Secure machine and system operation with a key, only available to authorized operators. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product. Key removal allowed in only one of the positions, allowing for advanced interlocking between various parts of a machine or process, while limiting human errors.

Specs

–
Product Type:

Switches

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy