Apply to be a TradeMaster!
Main product image of 2-Position Maintained (MA) Keyed NEMA 4X & 13 Selector Switch With 458A Key And Any Position Withdrawal (Black), ZB4BG410
Magnifying glass
Hover image to zoom

2-Position Maintained (MA) Keyed NEMA 4X & 13 Selector Switch With 458A Key And Any Position Withdrawal (Black), ZB4BG410

SKU:
ZB4BG410
Rating:
(0)
Q&A:
(0)
2-Position Maintained (MA) Keyed NEMA 4X & 13 Selector Switch With 458A Key And Any Position Withdrawal (Black), ZB4BG410
Magnifying glass
Hover image to zoom
$107.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony XB4, black head with key (key no.458A) for key selector switch has 2 positions, operates with stay-put mechanism with key withdrawal on left and right position. It has a chromium-plated metal bezel. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 and IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Secure machine and system operation with a key, only available to authorized operators. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product.

Specs

–
Product Type:

Switches

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy