Apply to be a TradeMaster!
Main product image of Emergency Stop Head, Harmony XB4, 40mm, Red, Mushroom, ZB4BS84430
Magnifying glass
Hover image to zoom

Emergency Stop Head, Harmony XB4, 40mm, Red, Mushroom, ZB4BS84430

SKU:
ZB4BS84430
Rating:
(0)
Q&A:
(0)
Emergency Stop Head, Harmony XB4, 40mm, Red, Mushroom, ZB4BS84430
Magnifying glass
Hover image to zoom
$59.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
40mm Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Red

Description

–
This head for emergency stop push button is a separate component of the range of control and signaling units, Harmony XB4, metal, diameter 22mm. It has a chromium-plated metal bezel. It is supplied with a red mushroom diameter 40 mm, marked EMO (white). It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It operates with with trigger action and mechanical latching. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It weighs 73g. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications

Specs

–
Country of Origin:

Czech Republic

Series:

XB4

Diameter:

40mm

Material:

Metal

Approvals:

UL

CE

CSA

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy