Apply to be a TradeMaster!
Pilot Light, Harmony XB4, 22mm, Green, LED, ZB4BV033

Pilot Light, Harmony XB4, 22mm, Green, LED, ZB4BV033

SKU:
ZB4BV033
Rating:
(0)
Q&A:
(0)
Pilot Light, Harmony XB4, 22mm, Green, LED, ZB4BV033
$4.81 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Green
Product Highlight: Diameter
22mm Diameter

Description

–
ZB4BV033 is a Pilot Light, Harmony XB4, 22mm, Green, LED manufactured by Schneider Electric.

Specs

–
Product Type:

Pilot Light

Material:

Metal

Series:

XB4

Approvals:

CSA

UL

CE

Light Source:

LED

Lens Type:

Plain

Color:

Green

Country of Origin:

France

Illuminated:

Yes

Diameter:

22mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy