Apply to be a TradeMaster!
Main product image of Pilot Light, Harmony XB4, 22mm, Green, LED, ZB4BV033S
Magnifying glass
Hover image to zoom

Pilot Light, Harmony XB4, 22mm, Green, LED, ZB4BV033S

SKU:
ZB4BV033S
Rating:
(0)
Q&A:
(0)
Pilot Light, Harmony XB4, 22mm, Green, LED, ZB4BV033S
Magnifying glass
Hover image to zoom
$4.81 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal

Description

–
This Harmony XB4, grooved lens head for pilot light with universal LED is green. This head for universal LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Specs

–
Approvals:

CSA

UL

CE

Color:

Green

Country of Origin:

France

Series:

XB4

Diameter:

22mm

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy