Shop Resideo Sale
Main product image of 24 VAC/VDC at 50/60 Hz White Lens LED Indicating Light, Screw Connector, ZB4BVB1
Magnifying glass
Hover image to zoom

24 VAC/VDC at 50/60 Hz White Lens LED Indicating Light, Screw Connector, ZB4BVB1

SKU:
ZB4BVB1
Rating:
(0)
Q&A:
(0)
24 VAC/VDC at 50/60 Hz White Lens LED Indicating Light, Screw Connector, ZB4BVB1
Magnifying glass
Hover image to zoom
$47.02 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Voltage
24V
Product Highlight: Color
White

Description

–
24 VAC/VDC at 50/60 Hz White Lens LED Indicating Light Screw Connector, Electromagnetic Field Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant

Specs

–
Country of Origin:

France

Light Source:

LED

Material:

Metal

Product Type:

Push Button

Series:

XB4

Approvals:

CSA

UL

CE

Voltage:

24V

Color:

White

Illuminated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy