Shop Resideo Sale
Main product image of 110-120 VAC at 50/60 Hz White Lens LED Indicating Light, ZB4BVG1
Magnifying glass
Hover image to zoom

110-120 VAC at 50/60 Hz White Lens LED Indicating Light, ZB4BVG1

SKU:
ZB4BVG1
Rating:
(0)
Q&A:
(0)
110-120 VAC at 50/60 Hz White Lens LED Indicating Light, ZB4BVG1
Magnifying glass
Hover image to zoom
$66.33 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Metal
Product Highlight: Voltage
110-120V

Description

–
110-120 VAC at 50/60 Hz White Lens LED Indicating Light Screw Connector, Electromagnetic Field Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant

Specs

–
Illuminated:

Yes

Approvals:

CSA

UL

CE

Product Type:

Push Button

Color:

White

Material:

Metal

Country of Origin:

France

Series:

XB4

Light Source:

LED

Voltage:

110-120V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy