Apply to be a TradeMaster!
Main product image of 110-120 V White Lens LED Indicating Light, Screw Clamp, ZB4BW0G15
Magnifying glass
Hover image to zoom

110-120 V White Lens LED Indicating Light, Screw Clamp, ZB4BW0G15

SKU:
ZB4BW0G15
Rating:
(0)
Q&A:
(0)
110-120 V White Lens LED Indicating Light, Screw Clamp, ZB4BW0G15
Magnifying glass
Hover image to zoom
$101.31 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
White
Product Highlight: Voltage
110-120V

Description

–
110-120 V White Lens LED Indicating Light Screw Clamp Connector, Vibration Resistant

Specs

–
Product Type:

Push Button

Country of Origin:

France

Material:

Metal

Approvals:

CSA

CE

UL

Color:

White

Voltage:

110-120V

Light Source:

LED

Illuminated:

Yes

Contact Configuration:

1NO + 1NC

Series:

XB4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy