Shop Resideo Sale
Main product image of 22mm Mounting Hole Dia. Maintained (MA) Round Nonilluminated Push-Button Switch (Orange), ZB4BW653
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Maintained (MA) Round Nonilluminated Push-Button Switch (Orange), ZB4BW653

SKU:
ZB4BW653
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Maintained (MA) Round Nonilluminated Push-Button Switch (Orange), ZB4BW653
Magnifying glass
Hover image to zoom
$64.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony XB4, illuminated 40mm mushroom orange button head operates with a latched push-pull mechanism. This illuminated 40mm mushroom shape push button head for universal LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to its illuminated head. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product. The clear boot prevents growth of bacteria in joints and gaps, it makes this product ideal for high hygiene environments. Its highly ergonomic mushroom push button shape makes it ideal for use in area where operator wear thick gloves or where users have impaired movements.

Specs

–
Color:

Orange

Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy