Shop Resideo Sale
Main product image of Harmony XB4B Push Button Metal Mounting Collar for Electrical Blocks
Magnifying glass
Hover image to zoom

Harmony XB4B Push Button Metal Mounting Collar for Electrical Blocks

SKU:
ZB4BZ009
Rating:
(0)
Q&A:
(0)
Harmony XB4B Push Button Metal Mounting Collar for Electrical Blocks
Magnifying glass
Hover image to zoom
$3.66 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Diameter
22mm Diameter

Description

–
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the users specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

  • Head Type: standard
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Quantity Per Set: set of 10
  • Accessory / Separate Part Type: body fixing collar
  • Accessory / Separate Part Destination: electrical block
  • Reach Free Of Svhc: Yes
  • Circularity Profile: ENVEOLI1808008EN
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP1808008EN
  • Warranty: 18 months
  • China Rohs Regulation: X
  • Net Weight: 0.006 kg
  • Sustainable Offer Status: Green Premium product
  • Range Of Product: Harmony XB4
  • Accessory / Separate Part Designation: fixing collar
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Material: metal
  • Mercury Free: Yes
  • Accessory / Separate Part Category: mounting and fixing accessories
  • Toxic Heavy Metal Free: Yes
  • Device Presentation: basic element
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Specs

–
Country of Origin:

France

Approvals:

CE

CSA

UL

Material:

Metal

Illuminated:

No

Series:

XB4

Warranty:

18 Months

Product Type:

Push Button

Diameter:

22mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy