Shop Resideo Sale
Main product image of Contact Block, Harmony XB4, 1NO, ZB4BZ1016P
Magnifying glass
Hover image to zoom

Contact Block, Harmony XB4, 1NO, ZB4BZ1016P

SKU:
ZB4BZ1016P
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony XB4, 1NO, ZB4BZ1016P
Magnifying glass
Hover image to zoom
$33.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This complete body is an accessory of the range of control and signaling units, Harmony XB4, metal, diameter 22mm. It consists in a single contact block pre-assembled on a fixing collar unit. It features 1 NO slow break contact block and spring clamp connection type. Simply adding a head to this assembly will provide you with a complete ready-to-use push button. It weighs 64g. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications

Specs

–
Approvals:

CE

CSA

UL

Contact Configuration:

1NO

Series:

XB4

Positive Opening:

No

Contact Material:

Silver Alloy

Country of Origin:

France

Hermetically Sealed:

No

Product Type:

Contact Block

Illuminated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy