Shop Resideo Sale
Main product image of Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Green
Magnifying glass
Hover image to zoom

Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Green

SKU:
ZB4RTA3
Rating:
(0)
Q&A:
(0)
Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Green
Magnifying glass
Hover image to zoom
$124.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Green

Description

–
This wireless batteryless transmitter push-button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP30 and IP65, making it ideal for operation in harsh environments It is easily combined with Harmony range of contact blocks to perform a large variety of control functions The cap is green

  • Response Time: < 2 ms
  • Bandwidth: 5-5 MHz
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Antenna Type: omnidirectional
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Relative Humidity: 95-95 % -40-70 °C without condensation
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 20 V/m (80...3000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 6 V/m (3000...6000 MHz, distance = 20 m) conforming to IEC 61000-4-3
  • Operating Travel: 4.3 mm total travel)
  • Fixing Mode: fixing screw beneath head 0.8-1.2 N.m
  • Range Of Product: Harmony XB5
  • Mounting Diameter: 22 mm
  • Operator Profile: green flush
  • Rohs Exemption Information: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Ik Degree Of Protection: IK03 IEC 50102
  • Transmission Frequency: 2405 MHz
  • Product Or Component Type: wireless and batteryless transmitter
  • Product Certifications: BT 2006/95/EC || C-tick || UL || GOST || CSA
  • Ambient Air Temperature For Operation: -40-70 °C
  • Radio Agreement: ANATEL || ARIB T66 || FCC || ICASA || RSS
  • Cad Overall Width: 30 mm
  • Antenna Gain: 0 dBi
  • Max Power Consumption In W: 1 mW
  • Embedding Depth: 42 mm
  • Ip Degree Of Protection: IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
  • Device Short Name: XB5R
  • Shape Of Signaling Unit Head: round
  • Number Of Channels: 16
  • Fixing Collar Material: zamak
  • Operating Force: 10 N C/O changing electrical state
  • Cad Overall Depth: 43 mm
  • Acquisition Time: 2 ms
  • Mechanical Robustness: free fall resistance 1000 mm EN/IEC 60068-2-32
  • Sustainable Offer Status: Green Premium product
  • Net Weight: 0.045 kg
  • China Rohs Regulation: X
  • Standards: CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || UL 508
  • Standards: CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || UL 508
  • Type Of Operator: spring return push-button with transmitter
  • Electrical Composition Code: PW1
  • Circularity Profile: ENVEOLI1103010EN
  • Protective Treatment: TH
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Modulation Technique: O-QPSK
  • Mercury Free: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Mechanical Durability: 1000000 cycles
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Level Or Class: 5M00G7W
  • Emission Power: 3 mW

Specs

–
Warranty:

18 Months

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy