Shop Resideo Sale
Main product image of Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Red
Magnifying glass
Hover image to zoom

Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Red

SKU:
ZB4RTA4
Rating:
(0)
Q&A:
(0)
Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Red
Magnifying glass
Hover image to zoom
$109.16 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
18 Months Warranty

Description

–
This wireless batteryless transmitter push-button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP30 and IP65, making it ideal for operation in harsh environments It is easily combined with Harmony range of contact blocks to perform a large variety of control functions The cap is red

  • Product Certifications: C-tick || GOST || BT 2006/95/EC || UL || CSA
  • Relative Humidity: 95-95 % -40-70 °C without condensation
  • Bandwidth: 5-5 MHz
  • Ik Degree Of Protection: IK03 IEC 50102
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Rohs Exemption Information: Yes
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 20 V/m (80...3000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 6 V/m (3000...6000 MHz, distance = 20 m) conforming to IEC 61000-4-3
  • Cad Overall Depth: 43 mm
  • Embedding Depth: 42 mm
  • Mercury Free: Yes
  • Type Of Operator: spring return push-button with transmitter
  • Mechanical Robustness: free fall resistance 1000 mm EN/IEC 60068-2-32
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ip Degree Of Protection: IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
  • Standards: CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || UL 508
  • Number Of Channels: 16
  • Electrical Composition Code: PW1
  • Emission Power: 3 mW
  • Level Or Class: 5M00G7W
  • Circularity Profile: ENVEOLI1103010EN
  • Cad Overall Width: 30 mm
  • Net Weight: 0.045 kg
  • Device Short Name: XB5R
  • Operator Profile: red flush
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Response Time: < 2 ms
  • Acquisition Time: 2 ms
  • Environmental Disclosure: ENVPEP101106EN
  • Protective Treatment: TH
  • Ambient Air Temperature For Operation: -40-70 °C
  • Transmission Frequency: 2405 MHz
  • Max Power Consumption In W: 1 mW
  • Range Of Product: Harmony XB5
  • Mechanical Durability: 1000000 cycles
  • Operating Travel: 4.3 mm total travel)
  • Operating Travel: 4.3 mm total travel)
  • Antenna Type: omnidirectional
  • Radio Agreement: ANATEL || ARIB T66 || FCC || ICASA || RSS
  • Mounting Diameter: 22 mm
  • Fixing Collar Material: zamak
  • Product Or Component Type: wireless and batteryless transmitter
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Warranty: 18 months
  • Antenna Gain: 0 dBi
  • Fixing Mode: fixing screw beneath head 0.8-1.2 N.m
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • China Rohs Regulation: X
  • Operating Force: 10 N C/O changing electrical state

Specs

–
Color:

Red

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy