Apply to be a TradeMaster!
Main product image of Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Yellow
Magnifying glass
Hover image to zoom

Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Yellow

SKU:
ZB4RTA5
Rating:
(0)
Q&A:
(0)
Harmony XB5R Wireless Push Button with Transmitter, Spring Return, w/o Battery, Metal - Yellow
Magnifying glass
Hover image to zoom
$115.72 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Yellow

Description

–


  • Max Power Consumption In W: 1 mW
  • Emission Power: 3 mW
  • Type Of Operator: spring return push-button with transmitter
  • Environmental Disclosure: ENVPEP101106EN
  • Fixing Collar Material: zamak
  • Ip Degree Of Protection: IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
  • Cad Overall Height: 41.5 mm
  • Ambient Air Temperature For Operation: -40-70 °C
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Ik Degree Of Protection: IK03 IEC 50102
  • Level Or Class: 5M00G7W
  • Warranty: 18 months
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Directives: 1999/5/EC - R&TTE directive || 2004/108/EC - electromagnetic compatibility
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Protective Treatment: TH
  • Product Or Component Type: wireless and batteryless transmitter
  • Acquisition Time: 2 ms
  • Shape Of Signaling Unit Head: round
  • Response Time: < 2 ms
  • Sustainable Offer Status: Green Premium product
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Transmission Frequency: 2405 MHz
  • Mechanical Durability: 1000000 cycles
  • Operating Force: 10 N C/O changing electrical state
  • Product Certifications: UL || CSA || C-tick || GOST || BT 2006/95/EC
  • Bandwidth: 5-5 MHz
  • Mechanical Robustness: free fall resistance 1000 mm IEC 60068-2-32
  • Mercury Free: Yes
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 20 V/m (80...3000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 6 V/m (3000...6000 MHz, distance = 20 m) conforming to IEC 61000-4-3
  • Bezel Material: chromium plated metal
  • Circularity Profile: ENVEOLI1103010EN
  • Antenna Type: omnidirectional
  • Cad Overall Depth: 43 mm
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Relative Humidity: 95-95 % -40-70 °C without condensation
  • Relative Humidity: 95-95 % -40-70 °C without condensation
  • Number Of Channels: 16
  • Operating Travel: 4.3 mm total travel)
  • Modulation Technique: O-QPSK
  • Rohs Exemption Information: Yes
  • Electrical Composition Code: PW1
  • Net Weight: 0.045 kg
  • Radio Agreement: ANATEL || ARIB T66 || FCC || ICASA || RSS
  • China Rohs Regulation: X
  • Fixing Mode: fixing screw beneath head 0.8-1.2 N.m
  • Range Of Product: Harmony XB5
  • Mounting Diameter: 22 mm
  • Cad Overall Width: 30 mm
  • Standards: CSA C22.2 No 14 || IEC 60947-1 || IEC 60947-5-1 || UL 508

Specs

–
Warranty:

18 Months

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy