Apply to be a TradeMaster!
Main product image of Push Button, Harmony XB5, 22mm, Green, Flush, ZB5AA3
Magnifying glass
Hover image to zoom

Push Button, Harmony XB5, 22mm, Green, Flush, ZB5AA3

SKU:
ZB5AA3
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB5, 22mm, Green, Flush, ZB5AA3
Magnifying glass
Hover image to zoom
$8.00 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Diameter
22mm Diameter
Product Highlight: Color
Green

Description

This Harmony XB5, flush green button head operates with a spring return mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Specs

Approvals:

CE

UL

CSA

Country of Origin:

France

Series:

XB5

Material:

Plastic

Diameter:

22mm

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy