Shop Resideo Sale
Main product image of Push Button, Harmony XB5, 22mm, Flush, ZB5AA9
Magnifying glass
Hover image to zoom

Push Button, Harmony XB5, 22mm, Flush, ZB5AA9

SKU:
ZB5AA9
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB5, 22mm, Flush, ZB5AA9
Magnifying glass
Hover image to zoom
$8.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Diameter
22mm Diameter

Description

–
This Harmony XB5, flush head with unmarked caps set is supplied with 6 colored caps. This button head with set of colored caps provides 6 different cap colors for multi-purposes use in operation along with an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Specs

–
Series:

XB5

Contact Configuration:

6CO

Approvals:

UL

CE

CSA

Material:

Plastic

Illuminated:

Yes

Product Type:

Push Button

Country of Origin:

France

Operator Type:

Flush

Diameter:

22mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy