Shop Resideo Sale
Main product image of Push Button, Harmony XB5, 30mm, Black, Mushroom, ZB5AC24
Magnifying glass
Hover image to zoom

Push Button, Harmony XB5, 30mm, Black, Mushroom, ZB5AC24

SKU:
ZB5AC24
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB5, 30mm, Black, Mushroom, ZB5AC24
Magnifying glass
Hover image to zoom
$24.02 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
30mm Diameter
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
This 30mm mushroom shaped black push button head is ideal when quick actions are required. It fits for a process or machine to function correctly or where operator movements require highest ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent 30mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.

Specs

–
Diameter:

30mm

Approvals:

CSA

UL

CE

Color:

Black

Illuminated:

Yes

Product Type:

Push Button

Operator Type:

Mushroom Head

Series:

XB5

Country of Origin:

Czech Republic

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy