Apply to be a TradeMaster!
Main product image of Selector Switch, 2 Positions, Maintained (MA), Black Handle, ZB5AD2
Magnifying glass
Hover image to zoom

Selector Switch, 2 Positions, Maintained (MA), Black Handle, ZB5AD2

SKU:
ZB5AD2
Rating:
(0)
Q&A:
(0)
Selector Switch, 2 Positions, Maintained (MA), Black Handle, ZB5AD2
Magnifying glass
Hover image to zoom
$26.56 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Plastic

Description

–
Selector Switch Only: 2 Positions, Maintained (MA), Black Handle NEMA13 & 4X

Specs

–
Approvals:

UL

CSA

CE

Series:

XB5

Color:

Black

Diameter:

22mm

Material:

Plastic

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy