Apply to be a TradeMaster!
Main product image of Selector Switch, 3 Positions, Maintained (MA), Black Key, ZB5AG0
Magnifying glass
Hover image to zoom

Selector Switch, 3 Positions, Maintained (MA), Black Key, ZB5AG0

SKU:
ZB5AG0
Rating:
(0)
Q&A:
(0)
Selector Switch, 3 Positions, Maintained (MA), Black Key, ZB5AG0
Magnifying glass
Hover image to zoom
$93.61 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Diameter
22mm Diameter

Description

Selector Switch Only: 3 Positions, Maintained (MA), Black Key NEMA13 & 4X

Specs

Color:

Black

Approvals:

CE

CSA

UL

Country of Origin:

France

Series:

XB5

Material:

Plastic

Diameter:

22mm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy