Apply to be a TradeMaster!
Main product image of Head for Illuminated Selector Switch, Harmony XB5, 22mm, Grey, LED, ZB5AK1333
Magnifying glass
Hover image to zoom

Head for Illuminated Selector Switch, Harmony XB5, 22mm, Grey, LED, ZB5AK1333

SKU:
ZB5AK1333
Rating:
(0)
Q&A:
(0)
Head for Illuminated Selector Switch, Harmony XB5, 22mm, Grey, LED, ZB5AK1333
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Plastic

Description

–
This green illuminated switch head for universal LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms. It offers a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It makes it ideal for operation in harsh environments.

Specs

–
Color:

Green

Approvals:

CE

UL

CSA

Series:

XB5

Diameter:

22mm

Material:

Plastic

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy