Shop Resideo Sale
Main product image of 22mm Mounting Hole Dia. Momentary (MO) Round Nonilluminated Projecting Push-Button Switch (Green), ZB5AL3
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Momentary (MO) Round Nonilluminated Projecting Push-Button Switch (Green), ZB5AL3

SKU:
ZB5AL3
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Momentary (MO) Round Nonilluminated Projecting Push-Button Switch (Green), ZB5AL3
Magnifying glass
Hover image to zoom
$21.64 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Yellow, White, Red, Black, Green
Product Highlight: Warranty
18 Months Warranty

Description

–

This green projecting button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of push buttons and contact blocks. Thus it is possible to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.

Specs

–
Color:

Blue

Yellow

White

Red

Black

Green

Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy