Shop Resideo Sale
Main product image of Push-Button Switch, 22 mm Mounting Hole Dia, Maintained & Momentary, Round, Red Pushbutton, Maintained, Momentary, ZB5AS844
Magnifying glass
Hover image to zoom

Push-Button Switch, 22 mm Mounting Hole Dia, Maintained & Momentary, Round, Red Pushbutton, Maintained, Momentary, ZB5AS844

SKU:
ZB5AS844
Rating:
(0)
Q&A:
(0)
Push-Button Switch, 22 mm Mounting Hole Dia, Maintained & Momentary, Round, Red Pushbutton, Maintained, Momentary, ZB5AS844
Magnifying glass
Hover image to zoom
$106.58 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Plastic

Description

–
Push-Button Switch, 22 mm Mounting Hole Dia, Maintained & Momentary, Round, Red Pushbutton, Maintained, Momentary

Specs

–
Product Type:

Push Button

Series:

XB5

Approvals:

CE

UL

CSA

Color:

Red

Country of Origin:

Czech Republic

Diameter:

22mm

Material:

Plastic

Illuminated:

No

Operator Type:

Mushroom Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy