Apply to be a TradeMaster!
Main product image of Push Button, Harmony XB5, 22mm, Green, LED, Flush, ZB5AW333
Magnifying glass
Hover image to zoom

Push Button, Harmony XB5, 22mm, Green, LED, Flush, ZB5AW333

SKU:
ZB5AW333
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB5, 22mm, Green, LED, Flush, ZB5AW333
Magnifying glass
Hover image to zoom
$11.76 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Plastic
Product Highlight: Color
Green

Description

This Harmony XB5, plain lens illuminated green flush head for universal LED operates with a spring return / impulse mechanism. This illuminated button head for universal LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.

Specs

Diameter:

22mm

Material:

Plastic

Approvals:

CE

UL

CSA

Color:

Green

Series:

XB5

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy