Shop Resideo Sale
Main product image of Spring Clamp Terminal Electrical Switch Contact Block For XB5, ZB5AZ1015
Magnifying glass
Hover image to zoom

Spring Clamp Terminal Electrical Switch Contact Block For XB5, ZB5AZ1015

SKU:
ZB5AZ1015
Rating:
(0)
Q&A:
(0)
Spring Clamp Terminal Electrical Switch Contact Block For XB5, ZB5AZ1015
Magnifying glass
Hover image to zoom
$33.69 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony XB5, single contact block is pre-assembled on a body/collar fixing unit. It features 1 normally open (NO) contact. It is compatible with Harmony XB5 units. It consists of a single contact block pre-assembled on a fixing collar unit. Simply adding a head to this assembly will provide you with a complete ready-to-use push button. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance provides less maintenance and damage in your installation. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product. This plastic product weighs 17g. It is easily installed with push-in terminal connections. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Specs

–
Product Type:

Push Button Controls

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy