Shop Resideo Sale
Main product image of Contact Block, Harmony XB5, 2NO, ZB5AZ103
Magnifying glass
Hover image to zoom

Contact Block, Harmony XB5, 2NO, ZB5AZ103

SKU:
ZB5AZ103
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony XB5, 2NO, ZB5AZ103
Magnifying glass
Hover image to zoom
$24.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Harmony XB5, single contact block uses screw clamp terminals. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB5 complete push-button units and selector switches via a clip assembly and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. The base unit to start assembling your plastic push-button or switch. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.

Specs

–
Hermetically Sealed:

No

Approvals:

CE

UL

CSA

Terminal Type:

Screw Clamp

Positive Opening:

No

Series:

XB5

Product Type:

Contact Block

Country of Origin:

France

Illuminated:

No

Contact Material:

Silver Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy